Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wire Bands, Lock Type

5.00 (1)
Purpose
For binding cords etc.
Material
Nylon 66
...see all>
Product Options
ADD TO CART
Width (mm) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 -40 to 105 100 1Pack(20PC) 1 1106 58165624 2.99 SGD
In stock
- 22 -40 - 105 100 1Pack(100PC) 1 1107 09938923 7.99 SGD
In stock
- 22 -40 - 105 100 1Pack(200PC) 1 1025 09938966 12.99 SGD
In stock
3.4 38 -40 - 105 150 1Pack(15PC) 1 1108 09938932 2.99 SGD
In stock
- 38 -40 - 105 150 1Pack(50PC) 1 1109 09938941 7.99 SGD
In stock
- 38 -40 - 105 150 1Pack(100PC) 1 1026 09938975 12.99 SGD
In stock
- 75 -40 - 105 300 1Pack(6PC) 1 1110 09938957 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fork cover attachment for motorcycle
5
From Japan
On 2017-02-15 15:39:12
The unit price is expensive, but it is handy as this length is small and it is not available in a small amount. I am thankful that it is not a frequently used length.
This review is about item#9938957.

Related Products