Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Band With Lock

4.60 (5)
Material
Nylon 66
Application
For binding cords etc.
...see all>
Product Options
ADD TO CART
Maximum Bundle Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Bundle Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 150 1Pack(10PC) 1 1104 09938993 -
Discontinued
[x]
50 200 1Pack(10PC) 1 1105 09939002 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Maintenance of cars
3
From Japan
On 2016-07-11 21:47:47
It can be used normally. The aging deterioration is unknown.
This review is about item#09939002.
For Jimny JA22 · JA71
5
From Japan
On 2015-04-03 23:56:31
It is very convenient as a temporary binding in car wiring routing.
This review is about item#09939002.
Electrical construction
5
From Japan
On 2015-04-03 15:26:00
Where I can reuse it
This review is about item#09938993.
Bike harness
5
From Japan
On 2013-06-18 12:30:23
Used for fixing wiring. It is useful because you can reuse it if you unlock it.
This review is about item#09938993.
Bicycle harness fixing
5
From Japan
On 2013-03-10 12:46:19
Used to fix the harness of the motorcycle, it is convenient to use repeatedly.
This review is about item#09939002.

Related Products