Buy more than* S$200* and get FREE SHIPPING

Wiring Stop Tape

4.40 (5)
Material
main part/polyurethane, adhesive/acrylic pressure sensitive adhesive
Application
To fix wiring cord
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x40 mm 1Pack(10Sheet) 1 E464 09939027 2.99 SGD
In stock
10x40mm 1Pack(30Sheet) 1 E688 09939036 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
To the clamp of the harness
4
From Japan
On 2017-05-26 17:03:49
Easy to use. The width of the depth of about 15 mm is necessary to use the harness in order to restrict its use. In the future we often place it on the corners, so we would like products that can go to the corners.
This review is about item#9939036.
Wiring summary
5
From Japan
On 2016-02-09 22:37:55
This material can be used because the material is strong and adhesion is strong.
This review is about item#09939036.
Ring fixing
5
From Japan
On 2015-02-19 15:26:05
I fix the ring (ring) instead of wiring, but it is strong and sticky.
This review is about item#09939027.
Hobby car, bike custom
5
From Japan
On 2014-09-02 20:39:06
Materials are flexible and sticky
This review is about item#09939036.
Wiring to car body
3
From Japan
On 2014-06-14 21:27:41
I think that it is good for the wiring of the surface. Although it turns to a stranded wire, a single wire is useless.
This review is about item#09939027.

Related Products