NoteBuy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener

4.00 (1)
Operating Temperature Range (deg C)
-20 to 100
Color
Black
Material
Body / nylon, adhesive / acrylic pressure-sensitive adhesive
Set Contents
Each one male, female
...see all
Product Options
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18x150mm 1Set 1 1734 09935256 3.24 SGD
In stock
30x150mm 1Set 1 1735 09935265 4.36 SGD
In stock
47x150mm 1Set 1 1736 09935292 6.92 SGD
In stock
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Desorption of the enclosure using the Pradhan
4
From Japan
On 2014-07-08 16:58:09
It is easy to work but go out dust when you cut is now in care.
This review is about item#09935292.

Related Products