Buy more than* S$200* and get FREE SHIPPING

Powerful Beta Tape, Rough Surface Use

5.00 (3)
Color
Black
...see all>
Product Options
ADD TO CART
Operating temperature Limits Size Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating temperature Limits Size Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 - 150 deg C 1mm thick 25mm x 2m Wind Non-woven fabric substrate 1Roll 1 1728 09937085 -
Discontinued
[x]
-30 to 150 deg C 1mm thick 15mm x 2m Wind Non-woven fabric substrate 1Roll 1 1727 09937076 -
Discontinued
[x]
-30-150 deg C 75x140-mm thickness 1 mm Flat Non-woven cloth base material 1Sheet 1 1729 09937094 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the pastry system of the car
5
From Japan
On 2017-09-01 22:19:20
It is useful because it has high adhesive strength and does not remain even if peeled off. It is a reliable double-sided tape.
This review is about item#9937076.
Pasting car supplies
5
From Japan
On 2015-09-08 18:11:32
The double-sided tape is decided by this. Good durability is also good, just cut it with ordinary scissors and glue sticks inside, so be careful.
This review is about item#09937085.
Installation of car parts
5
From Japan
On 2013-04-20 01:12:16
I've been using various double-sided tapes, but this is the best. I think that it is a good product with very strong adhesion and easy to use.
This review is about item#09937085.

Related Products