Buy more than* S$200* and get FREE SHIPPING

Ultra Powerful Double Sided Tape, Exterior Part

4.50 (2)
Color
Gray
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Operating temperature Limits Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating temperature Limits Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 to 200 deg C 75mmx140mm Flat 1Sheet 1 1709 09938022 -
Discontinued
[x]
-30 - 200 deg C 25mmx2m Wind 1Roll 1 1708 09938013 -
Discontinued
[x]
-30-200 deg C 15mmx2m Volume 1Roll 1 1707 09938004 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For automotive parts gluing
4
From Japan
On 2017-05-06 09:03:39
There is somewhat difficulty in gluing the part of the curve. Others have no problem.
This review is about item#9938013.
Used for mounting ETC onboard equipment
5
From Japan
On 2014-07-08 17:43:12
ETC bracket pasting replacement is just right size. When installing directly on the main unit, it is better to use the same type of thicker.
This review is about item#09938022.

Related Products