Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultra Powerful Double Sided Tape, Long Life, Transparence

4.50 (6)
Operating temperature Limits
-20 to 150 deg C
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Size Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25mmx2m Transparent Volume 1Roll 1 N915 09938144 -
Discontinued
[x]
75mmx140mm Transparency Flat 1Sheet 1 N916 09938153 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
It is clear. It is strong.
4
From Japan
On 2017-10-06 14:56:47
It is thick clear two-sided tape. Although the adhesive strength does not decline, the tape itself becomes hard with aged deterioration.
This review is about item#09938144.
Attaching the back camera of the car
5
From Japan
On 2017-06-21 17:23:31
Since the back camera of the dealer installation was able to be taken as polo, it is used for repair, adhesion strength is satisfactory as well.
This review is about item#9938144.
Anything.
4
From Japan
On 2016-08-30 02:57:45
I always use this when I need double sided tape. It has become an essential item without being missing. However, I forgot whether it was a polyethylene product or a polypropylene product, but it is ineffective for products like this, in that case I have to use another tape. Minus one star
This review is about item#09938144.
Various adhesion in vehicles
5
From Japan
On 2014-03-03 17:30:26
I used various types of double-sided tape, but is this the best I have? I am thinking.
This review is about item#09938144.
Installation of ETC onboard device
4
From Japan
On 2014-02-12 20:21:56
It is used to attach ETC onboard equipment to car dashboard etc, but if you use degreasing a little bit of installation surface and use this tape (slightly warm in winter), it will come with one shot and should be peeled Also, dirty glue traces do not remain and it is useful. The price is somewhat higher is the neck.
This review is about item#09938144.
Installation of automotive items
5
From Japan
On 2013-07-15 14:00:39
Although I tried various double-sided tapes up to now, I feel that this item has the best adhesion and durability. I am using it for everything such as dashboard, urethane type, exterior goods, but I feel the best for now.
This review is about item#09938144.

Related Products