Buy more than* S$200* and get FREE SHIPPING

Double Sided Tape, Rubber Use

4.50 (2)
Adhesive
Special rubber adhesive (1 surface) / acrylic pressure-sensitive adhesive (2 Side)
Size
0.15mm thickness 10mm x 2m
Color
Black
Shape
Wind
Material
Polyester film
Application
Adhesion of metal, rubber and plastic, such as weather strip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1741 09932946 5.64 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Temporary fixation of rubber
4
From Japan
On 2014-04-01 10:43:28
Should I have variety of lengths and widths? For business use it is too long. Adhesion performance is good.
This review is about item#09932946.
Repair of rubber molding
5
From Japan
On 2011-06-01 18:47:21
With regular double-sided tape, rubber surface adhesion is not so good, so far I have arrived firmly. We would like you to prepare some more thickness (about 0.3 mm).
This review is about item#09932946.

Related Products