Buy more than* S$200* and get FREE SHIPPING

Cushion Tape

4.44 (9)
Operating Temperature Range (deg C)
-20 to 80
Color
Black
...see all>
Product Options
ADD TO CART
Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15mmx1m 5 1Roll 1 N864 09933201 3.99 SGD
In stock
150mmx235mm 2 1Pack(2Sheet) 1 1751 09933192 7.99 SGD
In stock
30mmx1m 5 1Roll 1 N865 09933217 6.99 SGD
In stock
150mmx235mm 4 1Pack(2Sheet) 1 N873 09933226 -
Discontinued
[x]
30mmx1m 2 1Roll 1 1750 09933183 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Used as cushioning material
5
From Japan
On 2017-12-17 23:22:05
I used it for a beeping sound in a car, but it is somewhat thick and it is somewhat difficult to use but the sound has disappeared.
This review is about item#9933217.
For shock prevention at home
5
From Japan
On 2017-02-26 14:49:46
The feeling of use is good, but it is perfect if it is a little longer (about 2 m).
This review is about item#9933201.
During machine maintenance
5
From Japan
On 2016-11-26 11:23:56
It was adopted as an impact cushioning material used for agricultural machinery. The result is good and I would like to hire regularly in the future.
This review is about item#9933217.
As an interfering material with parts
5
From Japan
On 2016-05-26 15:50:14
It is something that you must have in your work. Very well.
This review is about item#09933192.
Back of instrument panel (noise control)
5
From Japan
On 2016-01-15 15:39:43
Although the wiring such as retrofit car navigation system (mini gorilla) and ETC interfered with the instrument panel etc., it was rattling sound while running, but when we stopped the shock non-tape on the wiring and stopped at the tie wrap band, the noise could be eliminated.
This review is about item#09933192.
Prevent vibration of motorcycle
5
From Japan
On 2014-12-07 15:13:10
I used it as a cushion material for the motorcycle's pannier case. I purchased it because I could not find a sponge with nori at the local home center. It was nice that both width and thickness were exactly good.
This review is about item#09933183.
In dash car navigation cushion
4
From Japan
On 2013-10-18 22:08:08
The goods themselves are good, but they were pushed by paper packing materials and they were bent in the shipping box, (the state where broken lines do not disappear after stretching) Care a little more about packing work I would like to have it.
This review is about item#09933192.
Motorcycle maintenance
5
From Japan
On 2011-04-28 22:31:18
You can use this!
This review is about item#09933192.
For buffer car carrier
1
From Japan
On 2009-11-20 13:53:39
Product description ● Features: It is superior in oil resistance, elasticity, resilience, chemical resistance, durability, waterproofing, so it was listed, so I bought but it seems that there is no water resistance for interior use .
This review is about item#09933217.

Related Products