Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Thickness (mm) Shape Operating temperature Limits Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Shape Operating temperature Limits Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 0.92 Wind 0 to 80 deg C 15mmx2m 1Roll 1 1718 09937121 10.99 SGD
In stock
Gray 0.85 Wind -20 to 200 deg C 10mmx3m 1Roll 1 1723 09937164 -
Discontinued
[x]
Gray 0.85 Wind -20 - 200 deg C 15mmx10m 1Roll 1 1725 09937173 -
Discontinued
[x]
Black 0.92 Volume 0-80deg C 30mmx2m 1Roll 1 1719 09937137 -
Discontinued
[x]
White - - -20 to 120deg C 0.45mm thickness 6mmx2m 1Roll 1 1721 09937155 10.99 SGD
In stock
Black - - 0 to 80deg C 0.92mm thickness 75x140mm 1Sheet 1 1720 09937146 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For fixing to the inner wall of the cushioning material in the elevator
5
From Japan
On 2016-11-17 14:37:29
I continue to fix cushioning material to the wall of the elevator with good salt plum.
This review is about item#9937121.
ETC OBE
5
From Japan
On 2014-07-11 10:53:48
Really well, and it does. This time it was used for ETC onboard equipment. It was also Emon that I pasted last time, so it takes a lot of trouble to take. The ones are good. I am very satisfied.
This review is about item#09937121.

Related Products