Buy more than* S$200* and get FREE SHIPPING

Tire Wear Meter

4.25 (12)
Minimum Indication (mm)
1
Measuring Range (mm)
0 - 30
Weight (g)
18
Width (mm)
50
Length (mm)
(Ruler part) 90
Material
(Main part) Styrene resin, stainless steel (gauge)
Application
Check tire wear conditions
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E190 09934032 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
To check the degree of wear of tauna
5
From Japan
On 2017-11-26 15:08:27
It can be confirmed easily, the size is also reasonable, so it is very convenient.
This review is about item#9934032.
At tire inspection
3
From Japan
On 2017-03-29 22:03:03
Price suitable. I have the minimum function. Since it is 1 mm unit, it is still better if it is 0.5 mm pitch.
This review is about item#9934032.
Regular business
1
From Japan
On 2017-03-24 17:40:57
Even though the scale was hard to see and usability was bad, it was damaged just by dropping it once
This review is about item#9934032.
Tire grooves
5
From Japan
On 2015-04-30 13:34:35
Price is cheap and easy to use
This review is about item#09934032.
Used for measuring tire grooves
4
From Japan
On 2015-02-02 17:32:56
Things that I used up to now have gauges loosely shifted, but this is convenient to use.
This review is about item#09934032.
Measurement of tire's remaining groove
5
From Japan
On 2014-05-12 21:14:03
It is a good item that can be measured even by an amateur. It may not be related to the sales maker, but amateurs do not know well where to measure the tire's remaining groove measurement. Once we measure the smallest part of the side. I decided not to buy on a continuous purchase because I think that I can use it without fail if I buy it once.
This review is about item#09934032.
Tire inspection
5
From Japan
On 2014-04-23 09:27:05
Convenient.
This review is about item#09934032.
As a criterion for judging the quality of the tire
4
From Japan
On 2013-11-18 11:39:00
The price is also cheap, easy to use and very good. I hope that holes like strings can be empty.
This review is about item#09934032.
Determination of tire wear
4
From Japan
On 2013-11-04 17:14:34
Easy to use but easy to see scale.
This review is about item#09934032.
Tire groove check
5
From Japan
On 2013-10-30 16:41:22
It can be used quite easily.
This review is about item#09934032.

Related Products