Buy more than* S$200* and get FREE SHIPPING

Inflation Valve Cap

4.50 (4)
Material
BODY/ABS -PACKING / RUBBER
Application
Aluminum wheels dress up, valve cap replacement
...see all
Product Options
ADD TO CART
Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 angle-aluminum tone 1Pack(4PC) 1 1896 09931905 7.47 SGD
Shipped after 2017-05-29
Knurled - chrome-plated 1Pack(4PC) 1 1897 09931914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Attached to the car
5
From Japan
On 2016-05-19 09:04:28
Since there is no much difference in weight if the replacement of the normal black cap to balance basis I think it is the best.
This review is about item#09931905.
To my car
5
From Japan
On 2015-10-14 15:52:52
Because it is made of plastic, it can be light.
This review is about item#09931914.
Exchange with things that are arriving now.
3
From Japan
On 2014-11-17 23:48:01
I was worried about air leaks because it was shorter than the one I am arriving at the moment.
This review is about item#09931914.
For replacement when the valve cap of a car tire is lost
5
From Japan
On 2014-05-27 15:32:31
I used to use the same product, I forgot to attach it when I was air-choked. 1 to 2 degrees / year Purchase for replenishment, replace everything with new ones when there is no more 1, 3 will be reserved. When all the spare parts are gone, we will purchase four new items.
This review is about item#09931905.

Related Products