Buy more than* S$200* and get FREE SHIPPING

Rubber Tire Blade Latch

4.00 (8)
Weight (g)
About 750 (two pieces)
Size
About 75x125-mm height62 mm
Material
Synthetic rubber
Application
Car rolling prevention Ordinary passenger car
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 V588 09932921 17.47 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
As a caster's stopper
5
From Japan
On 2017-09-07 16:55:45
We use it as a stopper by utilizing the recessed space on the back.
This review is about item#9932921.
When car jacked up
2
From Japan
On 2016-10-03 19:57:12
The size is a little small, I think work is the minimum. It is much better than not doing it. Instead of using it, I use a variety of detergents or leave it outside, but it does not disappear even when the smell passes. After one day keeping in the car, the inside of the car becomes a smell of rubber. To those who are prepared for it.
This review is about item#9932921.
Tire exchange
5
From Japan
On 2015-05-19 19:33:48
Very ease of use, I like it much.
This review is about item#09932921.
Prevention of unmanned running during delivery and prevention of vehicle running during tire rotation
5
From Japan
On 2014-06-05 15:48:59
I used the same tire stop, but the number of cars increased, and I purchase 1 set additional. Although it is very compact and easy to use, it can be used without processing if the cord through hole is open as it is used for delivery. Degree of study
This review is about item#09932921.
Work in the garage at home
1
From Japan
On 2013-12-13 14:56:31
A terrible odor at the moment of opening the package! Moreover, my hands got black and I could smell to their hands. Oh yeah, even though I looked at the application to the extent so far, the floor of the garage turned black, so I threw it. Because our garage floor is tiled, it was possible to take off with silicon but the possibility of remaining concrete is large. Anyone who wants to use the garage anywhere on the street should pay attention to this point.
This review is about item#09932921.
When exchanging a tire
4
From Japan
On 2013-04-23 16:10:49
I thought that the smell of rubber before purchase was hard, but it was okay to keep it in the car without too much smell.
This review is about item#09932921.
A wheel stopper
5
From Japan
On 2012-07-16 20:32:47
usually
This review is about item#09932921.
Wheel stop at car jack up (tire change)
5
From Japan
On 2012-03-27 18:28:07
I think that there is also durability because it is made of rubber, without any problem in terms of price. I would like to continue to use it without any problem.
This review is about item#09932921.

Related Products