Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tire Blade Latch

2.00 (1)
Purpose
Large type that can be used with normal passenger cars and RVs.
Material (metal)
Plated steel - unichrome
Weight (g)
About 450
Material (Body)
PP (polypropylene)
Size
W123mm x D175mm (sliding Rod elongation: 288 mm) x H103mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6769 09933962 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car stop when parking, when changing tires
2
From Japan
On 2014-03-13 05:46:09
I used it when exchanging tires. I felt that the ground plane was slippery with all made of plastic. It is shifted when a heavy load is applied. I think that it is made of rubber even for the ground contact surface only. Attach the rubber to this product and try using it. Let's buy rubber, this time.
This review is about item#09933962.

Related Products