The reviews are automatic translation.
Confirmation of movement of workers near moving equipment
From Japan
On 2016-07-06 16:13:46
It is user-friendly for price. Installation work was also easy.
Safety confirmation of garage exit
From Japan
On 2016-06-13 21:07:58
Because the visibility of the right side of the exit of the garage was zero, it was installed on the diagonally upper left side of the exit, it got out of sight and became safe to go out. There was a field of view of 20 m, but the visible distance was sufficient. Mounting by bending the attached arm part by 90 degrees, you can pinch the 3 cm plate under the metal base, you can secure the desired field of vision and can fix it well with concrete wood screws. With this amount of peace of mind, you are satisfied.
In and out of the garage
From Japan
On 2016-04-11 20:26:10
The blind spot ceased due to garage access.
Safety confirmation when going to the public road from the garage
From Japan
On 2016-04-10 21:02:12
The mirrors used up to now have become cloudy and difficult to see and replaced, the location has also been changed, widening the field of view and easier to see. If there are people who go straight to the road from the garage, we recommend you to install for safety.
Safety of garage
From Japan
On 2016-02-29 21:13:51
There is too much clearance in the mounting bracket, it blurs. I connected the base bracket and the mirror directly, without intermediate fittings.
Safety confirmation at the time of delivery from home parking facility facing the road
From Japan
On 2015-12-16 15:15:04
The parking lot in my house faced a road with a lot of traffic and the houses became blinds so it was not easy to see the car from the right direction and it felt like being dangerous. There was an iron corner pole in the parking lot so I thought about setting up a garage mirror using this. The mirror as I was imagining arrived and I also ordered additional fasteners to join the pole so I could set it in around 20 minutes. Since the specification is plastic, it can not be expected that the service life can not be expected, but if you do not do it, it will not be a problem as it can be exchanged as soon as you order only the mirror. I have not tried it at night, but I can see it well during the day. It was a big correct answer attached.
It is attached to the pit.
From Japan
On 2015-10-03 15:33:43
I am pleased to obtain it at a low price.
We purchased and installed the blind spot near the office entrance as a safety measure.
From Japan
On 2015-07-21 10:47:13
In carrying out this safety measure, I went to purchase a mirror that can be installed at a nearby home center, but when I returned to the company and returned to the company, I searched the Internet and it is possible to purchase the same part number of the same manufacturer at your HP at a low price I ordered immediately as I understood it. <Used impressions> 1. It is just right size for the entrance of the office. 2. It was good that you can purchase separately sold bracket at the same time and easily install it on pipe.
Garage mirror (safety measure)
From Japan
On 2013-08-23 21:02:23
It is light and not broken by plastic. Because the field of view can be widely used for the size, it was enough as an application.
It is used when going out to the city road from the site of home.
From Japan
On 2012-06-12 09:57:05
The size is also appropriate, I use it in clearly visible until 10 m ahead. Since there are only a few metal fittings for installation, you need to purchase auxiliary metal fittings or prepare a 50 cm long board if you are attaching to a fence so I think that it would be better if you further improve the mounting hardware. That was a bit frustrating.