Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Reflective Vest

3.75 (4)
Purpose
For night time car trouble.
Package Quantity
One sheet
Standard
EUROPEAN STANDARDS STANDARDS COMPLIANT :EN471
Material
Polyester 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6687 09936674 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Crime prevention patrol (print "Five Garden District Association Association" on the left chest, "Safe and secure city planning with everyone's hand" on the back)
4
From Japan
On 2017-08-15 02:27:15
Velcro fastener on the front should be a fastener. Even if the price goes up somewhat, if you have something like that, I would like to purchase 100 shops.
This review is about item#09936674.
When nighttime riding
3
From Japan
On 2016-08-16 18:54:36
The previous one was hard to turn since the front velcro stick was attached vertically, but this time, because there is only one velcro strap with a width of about 2 cm between the reflective materials, only one is attached to Sug I will be turned upside down.
This review is about item#9936674.
Secondary disaster prevention purpose such as vehicle failure
3
From Japan
On 2014-12-12 14:15:45
Price is cheap and no problem. I bought it for emergency stop due to a vehicle failure such as on a highway at night, but it seems that it is coming also when working on a general road and I hear that it is popular among crew members.
This review is about item#09936674.
When driving a bicycle at night
5
From Japan
On 2013-10-14 19:04:01
I will wear it when I run at night by bicycle. You must be conspicuous at night.
This review is about item#09936674.

Related Products