Buy more than* S$200* and get FREE SHIPPING

Stop Trigon, W/Reflective Vest

4.33 (6)
Each Side (triangle) (mm)
About 400 (stop Trigon)
Package Quantity
Reflective vest/ 1, triangular plate / 1
Standard
National public safety Commission certified
Material
BODY/ABS (FLUORESCENT), REFLECTIVE SHEET OF ACRYLIC, WEIGHT / (BAKED COATING) STEEL AND RUBBER FEET / SYNTHETIC RUBBER, CASE/POLYPROPYLENE, REFLECTIONS BEST / POLYESTER 100%, REFLECTIVE VEST SIZE FREE SIZE
Set Contents
with vest
Application
In times of emergency. Double appeal by dual use of convenient set reflective vest!
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 6647 09937313 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For emergency stop of the driver
3
From Japan
On 2017-08-15 16:06:35
I bought it, but I have never used it. It is better not to be over using it
This review is about item#9937313.
I will use it in case of emergency.
5
From Japan
On 2016-07-08 08:06:37
To the price price, goods are solid. It was saved.
This review is about item#09937313.
Emergency stop of car etc
5
From Japan
On 2015-09-22 17:24:06
It is compact, easy to store, reflective vest is also attached, this price is good, I would like to be there if there is nothing to use, if possible I thought that it was equipped and thought it purchased.
This review is about item#09937313.
Mobile when using highway
4
From Japan
On 2013-10-25 10:30:33
It is a product that it seems to have and it does not have. The best thing is not to use ...............................................................................................................................................
This review is about item#09937313.
In an emergency
5
From Japan
On 2013-05-22 19:41:57
The triangular plate is heavy and heavy and reliable. I hope not to use it again. I thought after I bought it, I guess it was okay to purchase only triangular boards. There was a reflective vest similar to 100 nearby and stopped unexpectedly. Well, I am satisfied because it is a good thing I can have.
This review is about item#09937313.
On-vehicle (in highway)
4
From Japan
On 2012-04-21 19:33:45
I tried assembling after arrival. There was no particular problem. Clothes are very cheap making. It seems fraying when the Velcro strap comes in several times.
This review is about item#09937313.

Related Products