Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Emergency Signal Lights

4.54 (185)
Caution
Included batteries are for operation check.Replace with fresh batteries before using (uses 2 AAA batteries)
Catch-Phrase
Flickering LEDsA powerful light-emitting appeal subsequent cars!
Batteries
AAA 2 manganese batteries (operation confirmation included)
Light Source
High brightness red LED 9 use
Continuous Opreration Time (hours)
(When you use new alkaline batteries) About 20
Dimensions (Diameter phi x Height H) (mm)
About 38 X 160
Operating Temperature Range (deg C)
-10 - +45
Weight (g)
90
Material
(MAIN BODY) ABS, (METAL BODY) steel,(BODY MAGNETS), magnets, (BODY SEALS) PET, (attached SEAL) paper
Specification
Drip proof type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6723 09939264 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 134
4 star 29
3 star 13
2 star 5
1 star 4
Review Rating: 4.54
185 Customer Reviews
The reviews are automatic translation.
Emergency
5
From Japan
On 2018-01-20 17:35:06
I will buy a smoke cylinder every time at the time of inspection, so I do not have to buy it.
This review is about item#9939264.
Legal car installations
5
From Japan
On 2018-01-12 14:43:52
I did not have to worry about the expiration of an expired smoke cylinder. I am thankful only for replacing the battery. Carefully watch out for leaky batteries.
This review is about item#09939264.
Maintenance of customer vehicles
5
From Japan
On 2017-11-08 10:40:15
I think that this one is better than a smoking tube with an expiration date. We replace the battery every inspection of the vehicle.
This review is about item#9939264.
Exchange of emergency signal lamp
5
From Japan
On 2017-10-13 15:39:59
We exchanged for inspection. Since it is cheap, I will purchase it if there is opportunity in the future.
This review is about item#9939264.
We are equipped instead of a smoke cylinder of a private car.
5
From Japan
On 2017-10-10 21:22:21
Although I have never actually used it, I was surprised very brightly when I turned on the trial before loading it on a private car. When including shipping costs, I thought which is cheaper as a home center, but devised to be free shipping combined with other products.
This review is about item#9939264.
When car trouble
5
From Japan
On 2017-08-21 18:00:06
Just bought before the car inspection, it is perfect for the socket part of the car fit the size.
This review is about item#9939264.
For car inspection correspondence
5
From Japan
On 2017-08-18 00:56:05
I bought it because the smoke tube was expired at the car inspection. Since there is no expiration date, I think that waste is reduced and it is good for the environment. (Battery inspection is necessary)
This review is about item#09939264.
In an emergency
5
From Japan
On 2017-06-25 07:45:56
It is a product of "non-everyday" use so it can be used for permanent (?) Only with battery replacement
This review is about item#09939264.
Inspection for car inspection
4
From Japan
On 2017-06-21 14:55:31
There is a time when exchanging is necessary at the time of inspection because there is a use deadline if it is a smoking cylinder. Even lifting batteries is a lifetime thing? Maybe not.
This review is about item#9939264.
For automotive use
4
From Japan
On 2017-06-11 13:30:19
It is good that there is no expiration date. Batteries need periodic checking. It is about the same size as a small flame tube, but the LED part is thick. Although it can twist and inflate, depending on the mounting method, it seems that there may be cases not to attach to the original position.
This review is about item#9939264.

Related Products