Buy more than* S$200* and get FREE SHIPPING

Bug Wrench Driver

4.23 (13)
Overall Length (mm)
215
Material
BODY / CARBON, GRIPS/AS
Application
For removing and mounting a wheel rubber cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T769 09937925 2.87 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-07-21 05:27:18
It is cheap and well made and satisfactory. The length is also just right.
This review is about item#09937925.
Tire change
5
From Japan
On 2015-11-19 11:45:21
It is better not to lose it than a small insect repellent.
This review is about item#09937925.
Tire exchange
5
From Japan
On 2015-10-06 16:39:01
Required enough product. It will not be broken so much, there is nothing like buying anything. It is enough if there is one.
This review is about item#09937925.
Used for tightening filling valve of car air conditioner.
5
From Japan
On 2015-07-17 22:17:53
It is convenient to use for car air conditioners because it is a long type.
This review is about item#09937925.
Used for exchanging tires on bikes
4
From Japan
On 2014-11-13 22:53:30
Easy to use
This review is about item#09937925.
Tire insect repellent
3
From Japan
On 2014-09-19 16:51:24
I was wrong in the procedure, I could not remove the insect from the scooter. (Probably not due to tools) In the case of bikes, especially small wheels like scooters, it may be better to use a small insect removal.
This review is about item#09937925.
Original tire exchange
4
From Japan
On 2014-07-21 14:57:13
Although it is easy to use, I think that there is something more easy to use on the smaller tire of the original scooter.
This review is about item#09937925.
Puncture repair
5
From Japan
On 2014-07-05 21:52:55
Cheap enough enough performance. It will be another once again when the next time to buy.
This review is about item#09937925.
For tires
5
From Japan
On 2014-05-23 13:14:57
This tool is true! Although it is often lost, it was cheap and it was saved. Also, when you lose it please, please.
This review is about item#09937925.
Tire replacement work
5
From Japan
On 2013-11-20 22:51:22
I bought "not to buy" the continued purchase because I can use it until I die if I buy it once. I think that I will buy the same thing again if lost. It is very easy to use, compared to the one about 10 cm in length that I used before. I'm glad I bought it.
This review is about item#09937925.

Related Products