Buy more than* S$200* and get FREE SHIPPING

Reflective Sheet DX

3.33 (6)
Material (Seal)
Acrylic-based adhesive
Material
Soft PVC (micro Prism sheets)
...see all>
Product Options
ADD TO CART
Package Quantity Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package Quantity Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One sheet (five piece) 15x60x0.6 mm Red 1Pack(5Sheet) 1 6697 09939142 3.99 SGD
In stock
1 sheet (five piece) 15x60x0.6mm Yellow 1Pack(5Sheet) 1 6698 09939151 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Attention to the following car
3
From Japan
On 2018-04-21 17:03:11
Commercial cars have many lamps that do not have lamps on the door, so I thought it would stand out even a bit. I do not expect much, but I will increase the number of sheets and change the color while looking at the situation. I love the place where you do not choose a place to paste because it is not thick and soft.
This review is about item#9939142.
I'm attached to the door of a car
5
From Japan
On 2017-11-18 20:54:54
Because the child is small, I pasted it for conspicuous in the following car when opening the door of the car.
This review is about item#9939142.
It is sticking to the pole which will be a guide when putting in the garage
2
From Japan
On 2017-02-14 04:06:25
I put it on a garage pole but it has no effect at all. too small.
This review is about item#9939151.
Helmet reflector
5
From Japan
On 2016-11-18 22:14:37
Since the helmet is black, I put it on danger prevention. I liked it because it was also accustomed to the design.
This review is about item#9939142.
Paste on vehicle
4
From Japan
On 2014-08-10 15:31:23
When I opened the rear gate of the vehicle I attached it to the rear car as it is known at night. Adhesion is also strong and good goods.
This review is about item#09939142.
As a substitute for the rear reflector
1
From Japan
On 2014-08-07 19:27:29
It does not reflect more than I expected. I think that it is somewhat more noticeable than the fluorescent color sheet.
This review is about item#09939142.

Related Products