Buy more than* S$200* and get FREE SHIPPING

Reflective Tape

3.67 (3)
Purpose
Hazard signs at night
Overall Length (m)
1
Color
White
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 V684 09939176 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Attached to the rear of the motorcycle
5
From Japan
On 2017-05-30 17:55:19
It is attached to the rear trunk of the motorcycle to prevent collision. It is OK because it reflects considerably.
This review is about item#9939176.
I stuck it to the entrance to the parking lot entrance.
3
From Japan
On 2015-11-20 03:21:07
When parking in the back at night, the gate was easier to see, but it was not the way I expected it.
This review is about item#09939176.
Reflective material around motorcycle front fork
3
From Japan
On 2014-10-28 23:49:29
Running in the country at night is extremely dangerous. I used a motorcycle for shopping and supplements, but I used it for pulling out the other party's attention. In the case of a car, even if it is a red reflector later, we will not go through the vehicle inspection if you add it. It is white before and after red.
This review is about item#09939176.

Related Products