Buy more than* S$200* and get FREE SHIPPING

Reflection Lens

3.57 (7)
Purpose
For entrance of parking lot and garage.
Tape Thickness (mm)
0.75
Material (Seal)
(base material)butyl rubber foam, (adhesive) acrylic
Dimension (mm)
12x50x5.4
Material
(MAIN BODY) (REFLECTOR), ABS ACRYLIC RESIN
Specification
With adhesive tape
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Pack(6PC) 1 6704 09939221 4.99 SGD
In stock
Silver 1Pack(6PC) 1 6705 09939237 4.99 SGD
In stock
Yellow 1Pack(6PC) 1 6706 09939246 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
As a reflector for bikes
4
From Japan
On 2016-12-14 15:36:46
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#9939221.
As a vehicle marker
2
From Japan
On 2016-04-02 22:58:48
I bought it by saying "I can cut and use a tape type." Certainly, if you cut the tape, you can use split, but you need a little knack to cut. If there is explanation of the cutting method, I think that the work will progress. The item itself is a good feeling.
This review is about item#09939237.
If you check the inventory of the home center, you are sure to purchase through mail order.
2
From Japan
On 2015-08-15 13:03:56
If you check the inventory of the home center, you are sure to purchase through mail order. It was nice to save the trouble of going to buy. Although it is use by motorcycle, it is very convenient to cut it.
This review is about item#09939221.
4 number vehicle inspection correspondence measures
5
From Japan
On 2015-08-14 10:11:04
There was no reflection number in the outside taillight and I bought it as a vehicle inspection measure. It is affixed to one double-sided tape, and it separates with a cutter etc. and uses it. I will break up into six pieces. In the case of 4 number vehicle inspection, we use two on each side, so there are two more. I bought two and it is good to make three car inspections.
This review is about item#09939221.
On the back of the motorcycle
3
From Japan
On 2015-07-22 15:38:05
The degree of reflection, pasting power of double-sided tape, etc. are as expected without particular problems.
This review is about item#09939221.
Mounting to the required location
5
From Japan
On 2015-04-10 10:20:44
Because it is divided into six, it is convenient because it can be used in the size you like. Reflection can also be used without problems.
This review is about item#09939221.
Reflector for rear box of motorcycle
4
From Japan
On 2014-07-31 13:31:59
Goods are solid and prices are cheap and good
This review is about item#09939221.

Related Products