Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Thickness (sq) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (sq) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red/Black 0.5 15 1Roll(15m) 1 2572 89289986 14.99 SGD
In stock
Red/black 0.50 6 1Roll 1 M271 09934145 5.99 SGD
In stock
Black / white lines 0.50 6 1Roll 1 E537 09934154 5.99 SGD
In stock
Red/black 0.75 6 1Roll 1 M272 09934136 7.99 SGD
In stock
Red/black 1.25 6 1Roll 1 1182 09934093 8.99 SGD
In stock
Red/black 2.00 6 1Roll 1 1184 09934111 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 7
3 star 6
2 star 2
1 star 0
Review Rating: 4.36
39 Customer Reviews
The reviews are automatic translation.
Car wiring
4
From Japan
On 2018-03-28 17:50:27
I'd like a 10 meter for a car liner with a length of 6 meters halfway.
This review is about item#9934145.
Clear car wiring
4
From Japan
On 2018-03-06 18:06:04
Wiring on the back of the audio and dashboard tends to be messy, but I tried to double code even if it was a bit cleaner. If the length of the wiring at the + side - side is very different, waste will come out but I wanted to give priority to putting the refreshing together. I am satisfied with this method myself.
This review is about item#9934145.
Motorcycle wiring
3
From Japan
On 2018-01-15 00:20:58
I felt somewhat lacking in flexibility, but I could use it normally.
This review is about item#09934145.
Wiring work
5
From Japan
On 2017-12-16 14:36:48
It is made by Ehmon and reliable and quality is solid.
This review is about item#9934145.
Maintenance of automobiles
5
From Japan
On 2017-10-25 21:26:56
As expected after all, it is a staple of cheap price and classic. This is good! I also bought other sizes unexpectedly. Everyone, super! It is recommended.
This review is about item#9934136.
Wiring work
4
From Japan
On 2017-08-25 07:18:53
It was the product we expected as originally expected. Especially it was nice without complaint.
This review is about item#09934145.
Used for speaker code
5
From Japan
On 2017-07-22 21:05:32
I use it for the speaker cord. There is no problem in quality. I am saved because the price is cheap.
This review is about item#89289986.
Battery charger wiring
5
From Japan
On 2017-07-15 15:31:23
Although it was good at selling by home center, it is convenient without becoming messed up in the tool box because cord is rolled from the original.
This review is about item#9934093.
Car electrical equipment installation
5
From Japan
On 2017-07-07 21:08:30
I used it for the wiring of the LED lighting in the car and daylight etc outside the car. It can be used as long as it is an electrical component whose power consumption is 60 W (12 V) or less. Cables are also useful for attaching electrical components to moderately long lengths.
This review is about item#9934145.
Car wiring work
5
From Japan
On 2017-07-05 17:41:20
Easy to purchase with a length you use well, easy to wire with moderate softness.
This review is about item#9934145.

Related Products