Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Tape

4.71 (7)
Elongation Rate (%)
300 or more
Operating Temperature Range (deg C)
-54 - 260
Size
25 mm x 3m thickness0.5 mm
Caution
This product does not have a fixing capacity.Do not use as a permanent device.
Application
Insulating, binding, and first aid for water leaks, etc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1773 09933253 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Repair and insulation of vehicle wiring etc.
4
From Japan
On 2017-11-07 22:37:33
It will be used soon. If you use more, we recommend multiple purchases. I think that it will be a little longer.
This review is about item#9933253.
When replacing the bike's light
5
From Japan
On 2017-10-06 16:23:52
I wound up where the coupler had burned when I exchanged the bike's light. It is saved because it also supports high temperatures.
This review is about item#09933253.
Chamber crack, water leakage
5
From Japan
On 2016-09-29 18:35:16
I think that it is better than first aid treatment with aluminum tape.
This review is about item#9933253.
Car wiring
5
From Japan
On 2016-08-15 19:33:36
Good arrival, good elongation, no saying.
This review is about item#9933253.
Repair of heavy equipment hydraulic hose
4
From Japan
On 2016-08-01 17:10:50
I used it because the hose coating was in pain, but it was strong enough.
This review is about item#09933253.
Repair of the leaked tip leak
5
From Japan
On 2015-08-10 19:23:50
In the self-adhesive tape I used up to now, it sticks strongest fastest. However, once the tapes touch each other it will not peel off so you need to be careful about handling.
This review is about item#09933253.
Various repairs on automobiles
5
From Japan
On 2013-05-12 16:50:59
Self-welding tapes are always in the tool box in the car because they have various useful values. The other day, I used it for first aid when the hose of cooling water split and it became unable to run. Although it will also apply pressure at high temperature, it has traveled 50 Km until parts replacement, but it showed a sufficient effect without leak at all. I think that performance is high.
This review is about item#09933253.

Related Products