Buy more than* S$200* and get FREE SHIPPING

PVC Tape

4.20 (5)
Thickness
0.2mm
Length (m)
10
Width (mm)
19
Material
Synthetic rubber based adhesive / substrate / chloride plastic pressure-sensitive adhesive
Application
To insulate wiring cord
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(RedBlackeach 1Roll) 1 1771 09934845 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Wiring protection
4
From Japan
On 2017-09-28 22:30:40
Especially it is satisfactory that you can cut by hand without peeling.
This review is about item#9934845.
work
5
From Japan
On 2015-11-07 15:45:12
It was cheap and goods were also good.
This review is about item#09934845.
Wiring repair
4
From Japan
On 2015-09-07 14:44:23
I do not stick to the degree of stickiness I am using wiring repair etc. The repair site one year ago is sticky without leaving. I think whether price is also good in cost performance.
This review is about item#09934845.
Insulation of automobile wiring
4
From Japan
On 2014-10-22 13:18:02
There is only a tape maker and there is no trouble in use. I think whether it is useful even if there is a slightly thin material.
This review is about item#09934845.
To car insulation
4
From Japan
On 2010-06-17 22:06:05
It is an intermediate feeling between high wiring tapes and discount tapes. I do not get sticky for the time being, so I love it.
This review is about item#09934845.

Related Products