Buy more than* S$200* and get FREE SHIPPING

Strapping Tape

4.17 (12)
Length (m)
20
Color
Black
Thickness (mm)
0.13
Material
Base material/ PVC vinyl adhesive, Adhesive/rubber adhesive
Application
For bonding of harnesses and cords, and treating wiring terminals
...see all
Product Options
ADD TO CART
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 1Roll 1 N855 09937261 4.98 SGD
In stock
25 1Roll 1 1775 09937243 5.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Unity of wiring
5
From Japan
On 2016-11-19 08:07:40
Although vinyl tape surface comes to sticky, this is it just may be completely without also growth condition
This review is about item#09937243.
Insulation of the harness, etc.
4
From Japan
On 2016-08-30 05:47:03
This is useful off easily by hand. The price is a bit high, but you can use and the minute peace of mind.
This review is about item#09937261.
Unity of wiring
5
From Japan
On 2016-08-01 10:16:11
Many wiring work or the like, because there is no such sticky even after that's binding tape time, the work at the time of the next work I bought because it is easier.
This review is about item#09937261.
At the time of the repair of wiring
3
From Japan
On 2016-06-17 11:23:12
Unlike cheap vinyl tape is firmly familiar feeling in matte.
This review is about item#09937261.
Unity of the bike of wiring
5
From Japan
On 2015-10-15 18:09:47
To bundle the wiring of the bike, sticky not, it was bundled moist.
This review is about item#09937243.
Car wiring unity, etc.
5
From Japan
On 2015-02-24 23:13:08
Also, such as a tape winding of the uneven part because the tape itself is very soft Adhesion is very good.
This review is about item#09937261.
To the unity of the car wiring
5
From Japan
On 2014-07-20 15:35:34
Since the goods of a private manufacturer, clammy feeling of the glue part of the lining too much without, you can tie smoothly. It felt easy to use compared to other products.
This review is about item#09937261.
Electrical wiring work
5
From Japan
On 2014-04-14 13:16:09
It is a little cheaper than traditional traders in those unobtainable in home improvement
This review is about item#09937261.
Use the conductor wiring processing
4
From Japan
On 2014-03-27 23:32:07
It is using the end processing of the low-voltage insulation and corrugated tube. In combination with the shrink tube is often used. Since the sheer than vinyl tape finish will be relatively clean, I like it. We want also clean finish part that I can not be seen, but not cut with scissors or a cutter, it is hard to tear in the bare hands.
This review is about item#09937261.
Terminal processing of the corrugated tube and wire
5
From Japan
On 2013-12-18 16:35:07
I use normally.
This review is about item#09937261.

Related Products