Buy more than* S$200* and get FREE SHIPPING

Electrical Tester

4.47 (15)
Catch-Phrase
LED LIGHT POWER CHECK!
Voltage Tolerance
For DC6V - 24V
Cord Length (m)
0.8
Application
To detect voltage of wiring cord
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A49 09937277 6.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
As electroscopic tester
4
From Japan
On 2016-05-09 11:29:12
The purchase price for a simple tester You can use cheap but decent.
This review is about item#09937277.
Ball out Hughes out check
4
From Japan
On 2016-02-25 15:45:25
good
This review is about item#09937277.
Audio attachment
5
From Japan
On 2015-12-04 00:31:13
And easy-to-use, it is a thing I want to align to the toolbox.
This review is about item#09937277.
Primarily used for continuity test.
5
From Japan
On 2015-06-17 06:30:11
And from the price of the item I think that no ginger in the quality of this place. Rigidity of each of the parts Speaking greed I think that if there is a little bit more.
This review is about item#09937277.
Wiring continuity test
3
From Japan
On 2015-06-12 16:16:01
You can use normally.
This review is about item#09937277.
Energizing confirmation
3
From Japan
On 2015-06-05 16:08:23
It was sufficient for this because it does not frequently use.
This review is about item#09937277.
DIY car messing around
5
From Japan
On 2015-05-18 18:28:21
Used for the electrification verification. Lamp it's good to shine a little more brightly but ...
This review is about item#09937277.
Burn-in
4
From Japan
On 2014-08-29 07:45:15
Easy-to-use standard products
This review is about item#09937277.
Car Ijiri
5
From Japan
On 2014-04-10 20:18:12
When tampering the car, and then come in handy when you check the power supply to the LED of decoration, and the like. It is a simple and convenient.
This review is about item#09937277.
Purchased for attaching the ETC on the bike.
5
From Japan
On 2012-08-13 18:24:16
Purchased for attaching the ETC on the bike. It was successfully completed simple to use.
This review is about item#09937277.

Related Products