Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electro Tester Buzzer T

4.90 (20)
Voltage Tolerance
For DC6V - 24V
Cord Length (m)
About 2(when extended), about 0.55 (at the time of contracted)
Material
(Main part) AS, LED (fluorescent tube) red and green, steel with a magnet (wide mouth)
Application
For detection
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1569 09937295 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
20 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-07-16 15:00:24
Power supply confirmation of 12V It is easy to understand with the display of power supply and earth with red and green.
This review is about item#9937295.
When maintenance of power generation facility
5
From Japan
On 2017-06-30 15:17:26
Work efficiency was poor at testers, so working efficiency was improved by checking the voltage using this product.
This review is about item#9937295.
When acquiring power supply
5
From Japan
On 2016-08-19 08:11:59
Easy to judge by sound, easy to understand with light
This review is about item#09937295.
Power supply check
5
From Japan
On 2016-08-15 21:48:47
I understand the plus / minus of the power supply furthermore I will also inform you of the sound, so I can judge which of the horn's power or which is positive so cost performance is not complaining
This review is about item#9937295.
For motorcycles, car maintenance
5
From Japan
On 2016-06-29 21:08:04
I was looking for an inspector tester. Purchased inexpensively with a buzzer, it is satisfactory. Work is also OK. It is!
This review is about item#09937295.
Positive power supply check
5
From Japan
On 2016-02-26 22:13:57
Previously we used only light, but this product can be confirmed with both light and sound Plus Because of the strength of the power supply, there are light and sound strengths, I think that it is easy to use judgment
This review is about item#09937295.
Hitch Mounting
4
From Japan
On 2015-11-24 21:08:52
It is still better to know the voltage
This review is about item#09937295.
Car maintenance
5
From Japan
On 2015-06-19 18:06:04
I am glad that you understand the polarity. Because it is a type of sound, it is GOOD ('▽ `) ノ
This review is about item#09937295.
Car maintenance
5
From Japan
On 2015-05-11 14:31:09
I will inform you with both buzzer and LED, so it's easy to understand.
This review is about item#09937295.
General repair of electrical equipment
5
From Japan
On 2015-03-30 19:58:27
Although I was using other tester 's inspection tester buzzer, but the volume of the buzzer was too small to hear and I heard it was hard to hear, the mouth clip on the minus side was small and it felt inconvenient without being caught depending on the place, but this product I am very satisfied with the point.
This review is about item#09937295.

Related Products