Buy more than* S$200* and get FREE SHIPPING

Terminal Set Case

4.39 (28)
Application
Terminal and connector are set
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
690 1Set 1 E3 09934197 34.99 SGD
In stock
250g 1Set 1 E1 09934172 15.99 SGD
In stock
440g 1Set 1 E2 09934181 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 9
3 star 2
2 star 0
1 star 1
Review Rating: 4.39
28 Customer Reviews
The reviews are automatic translation.
Car wiring
4
From Japan
On 2018-03-02 16:16:09
First of all, you should buy this and buy it. The difficulty is that the case is a little cheap. But at this price it can not be helped
This review is about item#9934172.
For wiring work
5
From Japan
On 2018-02-24 14:59:56
I have similar items of cheap goods I bought at the home center, but I bought it because it can not be caught well. Even this is cheap enough, it is satisfying to be caulked cleanly and surely.
This review is about item#9934181.
Set case is convenient
4
From Japan
On 2018-02-18 16:45:12
I bought it for the attachment of the arena horn to the dorareko. If I had a bit of desire I had the highest rank if there was more terminal space.
This review is about item#9934181.
Vehicle maintenance
5
From Japan
On 2017-08-31 13:41:09
I think it's exactly the right size to bring in a narrow car. I keep stock of terminals and feel like replenishing when decreasing.
This review is about item#9934181.
Electrical wiring
4
From Japan
On 2017-05-22 22:16:54
Mulberry type terminal, round type terminal are solid with the material thickness. Since various terminals are contained moderately little by little, it is saved when I want a bit.
This review is about item#9934172.
DIY is enough.
5
From Japan
On 2017-04-27 18:56:10
This is enough for the addition of horn and LED work lights. Because it is okay to buy a terminal or sleeve that has been reduced while using it.
This review is about item#9934181.
Wiring work
5
From Japan
On 2017-02-11 23:56:19
I used it for wiring to replace the horn. It is convenient when various parts are included.
This review is about item#9934172.
For maintenance
3
From Japan
On 2017-02-06 23:50:59
It is recommended for beginners. Quantity is too small for professionals. · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · ·
This review is about item#9934172.
Cable creation for car wiring
5
From Japan
On 2017-02-05 18:43:36
I just started challenging the car DIY, I challenged making cables inside the car. Because it was my first time, it was hard for me but I enjoyed it. It was cheap and very helpful.
This review is about item#9934172.
audio
5
From Japan
On 2017-02-03 16:16:35
Because the price was cheap, I thought that the tool was cheap, but I was pleased that when I saw things, I was firm.
This review is about item#9934181.

Related Products