Buy more than* S$200* and get FREE SHIPPING

Pipe Fuse-Holder

4.67 (9)
Caution
Huse not included
Purpose
Earth leakage protection and protection of the electrical components.
Compatible Fuse Tube Size (mm)
6.5x30
Application
Earth leakage protection and protection of the electrical components.
...see all>
Product Options
ADD TO CART
Code Attached Current (A) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Attached Current (A) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AV0.85sq 10(MAX) - 1PC 1 Y74 09934915 2.99 SGD
In stock
AV2.00sq 20(MAX) Y74 fuse holder large capacity type. 1PC 1 B138 09934574 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Vehicle electrical equipment
5
From Japan
On 2018-05-21 16:04:50
Because it is cheap and should work, I made it as a type of tube fuse. It can be used normally.
This review is about item#9934574.
Car supplies (radar, Dorareko) when installed
5
From Japan
On 2018-05-09 01:24:59
I am using it at work, but it can be used without problems. I have used quite a number, but I can use it without a single defect.
This review is about item#09934915.
Machine fuse holder - replaced because it broke
4
From Japan
On 2016-05-27 16:23:03
It saved us the trouble of finding parts.
This review is about item#09934574.
Replacement parts for electrical products
5
From Japan
On 2015-11-07 13:03:03
It is a certain product. You can use it with confidence.
This review is about item#09934915.
Protection of electric decorative parts
5
From Japan
On 2015-06-27 19:37:09
Because there is a moderate thickness on the wire, the Giboshi terminal is also easy to process and easy to use. I bought it to install a fuse for the protection of the electric decorative parts.
This review is about item#09934915.
I use it for additional wiring of automobile ship etc.
4
From Japan
On 2014-11-09 09:24:27
I want waterproofness.
This review is about item#09934574.
Used for SW circuit of a certain company
5
From Japan
On 2014-08-08 09:29:19
I did not find any problems that I was particularly concerned about. Since it became a state where it wanted to add on the wiring urgently, it was very handy and I let you use it.
This review is about item#09934915.
Car electrical equipment
5
From Japan
On 2013-02-06 01:15:58
I am satisfied.
This review is about item#09934915.
Electrical work for 12 V power supply.
4
From Japan
On 2010-11-24 10:55:11
It is cheaper than purchasing at the car shop.
This review is about item#09934915.

Related Products