Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Crimp Terminal

4.14 (7)
Material
terminal/brass (tin plating), sleeve / hard vinyl
Application
To power-source extraction from battery
...see all>
Product Options
ADD TO CART
Code Hole Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Hole Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AV(s)0.50 - 1.25sq 6 6phi DIAMETER 1Pack(6PC) 1 M236 09936911 1.99 SGD
In stock
AV(s)1.25 - 2.5sq 6 6phi DIAMETER 1Pack(5PC) 1 M238 09936927 2.99 SGD
In stock
AV(s)3 - 5sq 8 8phi DIAMETER 1Pack(4PC) 1 M240 09936936 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
To the battery terminal
3
From Japan
On 2017-08-26 00:53:52
it is normal. It does not matter. The price is also normal.
This review is about item#09936927.
As a ground terminal for automobiles
5
From Japan
On 2016-12-13 16:46:55
The price is also cheap, even if wiring is caulked out, it can not escape. Because it is a consumable item, it is appreciated to be cheaper.
This review is about item#9936936.
Electrical construction
3
From Japan
On 2016-06-08 09:17:40
it is normal
This review is about item#09936936.
Horn extension wiring To the battery terminal
3
From Japan
On 2015-03-29 13:12:07
There is a sense of security since it is a terminal (circle).
This review is about item#09936927.
To the electrical system of a car or a single car.
5
From Japan
On 2015-02-13 16:08:14
It was a satisfactory product with reasonable price. I think that I will probably purchase again.
This review is about item#09936911.
Installing after parts to a car or motorcycle
5
From Japan
On 2015-01-15 16:45:13
There is no problem in quality. I did not feel the difference from what I was using.
This review is about item#09936911.
Car work
5
From Japan
On 2013-10-14 21:16:18
Because it is an Emon product, there is no mistake
This review is about item#09936936.

Related Products