Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Terminal, With Cap

4.86 (7)
Available Power
Less than DC12V200W / less thanDC24V400W
Code
AV(S)0.50 - 2.00sq
Hole Diameter (phi mm)
8
Size
8phi
Material
terminal/brass (rust prevention treatment), sleeve / elastic vinyl chloride
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4Set) 1 E330 09936981 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Wiring work for voltage meter installation work
4
From Japan
On 2018-05-21 22:35:38
The brass is hard, but the caulking work was not easy
This review is about item#9936981.
Used for mounting electrical components
5
From Japan
On 2018-05-04 19:47:46
It is made of stable Emon. It can be satisfied satisfactorily with the thickness, hardness etc. when it can be fixed.
This review is about item#9936981.
Body earth
5
From Japan
On 2018-02-07 23:16:38
I am repeating many times because I am very satisfied. I would appreciate it if you also give for φ5, φ4, φ3.
This review is about item#9936981.
bike
5
From Japan
On 2017-10-17 23:22:00
I recently bought it like to keep it standing Recently I noticed the high quality of Eamon so I am surely buying Ehmon products with ease
This review is about item#9936981.
Car wiring work
5
From Japan
On 2016-12-09 06:12:53
Because the company has all kinds of parts. There is no particular impression about this part
This review is about item#09936981.
Earth
5
From Japan
On 2015-03-16 18:18:22
I bought it because it was cheap. I do not plan to use it right now, but I'd like to use it for the ground of a car navigation system.
This review is about item#09936981.
Boat power wiring
5
From Japan
On 2014-12-10 17:57:47
The price was also conscientious and very easy to use.
This review is about item#09936981.

Related Products