Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Round Terminal

4.17 (6)
Available Power
Less than DC12V200W / less thanDC24V400W
Code
AV(S)0.50 - 2.00sq
Hole Diameter (phi mm)
10
Size
10 phi
Material
terminal/brass (rust prevention treatment), sleeve / elastic vinyl chloride
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Set) 1 1132 09936945 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2018-02-07 18:19:53
It is the biggest advantage that you can buy with a few. If you have the opportunity you will also purchase
This review is about item#9936945.
bike
5
From Japan
On 2017-10-17 23:21:46
I recently bought it like to keep it standing Recently I noticed the high quality of Eamon so I am surely buying Ehmon products with ease
This review is about item#9936945.
Used for earth connection
4
From Japan
On 2016-05-23 22:07:59
I want you to set about 10 pieces
This review is about item#09936945.
For charging the battery
1
From Japan
On 2015-06-19 18:15:43
Buy this as a battery charge. It is convenient because you have to charge more than one car or motorcycle battery. I made a mistake in size, so I will repurchase the size that suits me.
This review is about item#09936945.
Used for wiring grounding
5
From Japan
On 2015-04-16 14:57:09
Because it is an aaemon, it can be used normally. It is convenient if there are more capacity and more cheap.
This review is about item#09936945.
Used as connection terminal for power supply
5
From Japan
On 2013-11-18 13:10:49
Speaking of greed, I wish a little harder, but since it is a manufacturer product, things are firm.
This review is about item#09936945.

Related Products