Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speaker Flat Terminal, Female Sleeve Set

4.50 (4)
Compatible Cable
AV(S)0.50 to 1.25sq
Available Power
DC12V140W following / DC24V280W following
Type
Metz
Material
Terminal / brass (tin plating), sleeve / soft PVC
Set Contents
S size, M size 4 sets for each
Application
To connect to speaker
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(each 4Set) 1 1158 09939544 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For speaker mounting
5
From Japan
On 2017-06-02 19:19:07
It was very easy to install. It would be nice to have one more if installed
This review is about item#9939544.
wiring
3
From Japan
On 2016-09-29 18:02:42
Why are 4 females of different sizes each? It will be useless if you make it the same size.
This review is about item#9939544.
Ame car speaker cable end treatment
5
From Japan
On 2015-09-07 22:59:17
Used to change the end of genuine speaker cable of American car into general one. Because Ehmon's hardness is easy to use, terminal crimping is also easy.
This review is about item#09939544.
Speaker mounting
5
From Japan
On 2013-06-12 15:56:07
I used it to install the speaker, but I did not write either plus or minus, I examined it. I wish it was packaged.
This review is about item#09939544.

Related Products