Buy more than* S$200* and get FREE SHIPPING

Flat Type Terminal, Sleeve Set Scalpel 24K

5.00 (8)
Purpose
To connect wiring cord
Material
A terminal/brass (24K plating), sleeve / elastic vinyl chloride
...see all>
Product Options
ADD TO CART
Compatible Cable Size Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Size Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AV(S)0.50 - 1.25sq S 15.5 3.7 1Pack(4Set) 1 1165 09939623 4.99 SGD
In stock
AV(S)0.50 - 1.25sq M 15.5 5 1Pack(4Set) 1 1166 09939632 4.99 SGD
In stock
AV(S)1.25 - 2.00sq L 19 6.5 1Pack(4Set) 1 1167 09939641 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Automotive wiring processing
5
From Japan
On 2017-10-20 21:30:58
After all, there is only Eamon and it can be used with confidence by making it firm. Previously, I had chosen by price, but when I inserted / pulled a few times it became loose and I was in trouble.
This review is about item#9939632.
Automotive wiring processing
5
From Japan
On 2017-10-20 21:29:13
After all, I think that the product of the Aimon Industry is a solid product.
This review is about item#9939632.
Used for audio grade up of company cars
5
From Japan
On 2017-10-14 22:38:47
I was able to buy a good value for a good product without problems. Also! We will use Monotaro.
This review is about item#9939632.
Car speaker wiring
5
From Japan
On 2017-01-15 19:16:04
I did not like soldering the wire to the speaker terminal, so I decided to attach it, I think that the price is not so high and I think we can also use the slightly thicker line, I think that it is not gold-plated so it will not discolor.
This review is about item#9939623.
Speaker cable terminal
5
From Japan
On 2015-09-14 14:40:12
I also used 24 gold plating as a terminal for audio subwoofer cable. I think that it is a good product.
This review is about item#09939641.
Used as speaker terminal
5
From Japan
On 2015-07-07 12:02:20
Because it is gold-plated, there is no worry of rusting. Also, the sound quality looks good.
This review is about item#09939623.
Wiring repair connecting to bicycle hub built-in generator
5
From Japan
On 2014-11-15 07:42:21
Originally it seemed to be for acoustics, it was 24K plating and over quality, but the size is just size and the number is just right. It is good if there are cheap ones without plating.
This review is about item#09939623.
Electric motorcycle battery terminal
5
From Japan
On 2012-02-27 15:27:07
Since actual size was not written at the time of purchase, I did not know at all whether M or L or neither, I bought it to another size that I do not need. If there is an actual size inscription it will be saved, and will not it increase as your company also sales number?
This review is about item#09939632.

Related Products