Buy more than* S$200* and get FREE SHIPPING

Keeper Man Jack Stands

4.50 (4)
Specification
3-step adjustment
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Lowest Position (mm) Highest Position (mm) Capacity (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Lowest Position (mm) Highest Position (mm) Capacity (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190x190x275 265 380 2.0 (at the time of two-set use) 1.7 (1 Units) 1Box(2PC) 1 NO.920 09927346 93.99 SGD
In stock
265x265x305 295 490 3.0 (at the time of two-set use) 2.8 (1) 1Box(2PC) 1 NO.921 09927355 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2018-01-04 21:46:23
It is suitable for compact mini vehicles and sports type cars, it is good to put rubber mounts cheaply.
This review is about item#9927346.
Inspection of car at repair shop
5
From Japan
On 2016-01-28 00:25:38
Lightweight and easy to handle
This review is about item#09927346.
Jack-up operation under the car
5
From Japan
On 2014-07-21 13:33:23
Maintenance of minicars is main, so small enough capacity is available. It is easy to handle even in small places, and storage is saved so much that it does not take up much space. Since the height adjustment pin has a coming off prevention, it can be used with confidence.
This review is about item#09927346.
Repair of farm equipment
4
From Japan
On 2013-10-16 18:10:41
Easy to use
This review is about item#09927355.

Related Products