Buy more than* S$200* and get FREE SHIPPING

Hydraulic Jack With A Claw

Caution
Non-spring type. There is no ditch type slide rail mechanism.
Base Dimension (mm)
85x50
Nail Length x Width W (mm)
50x50
Minimum Height (mm)
Claw portion: 16, head portion: 235
Base Dimensions (mm)
178x125
Maximum Height (mm)
Claw portion: 129, head portion: 348
Reach Capability (mm)
113
AlLowable Load (t)
Claw portion; 1.8, head portion; 2.7
Weight (kg)
7.9
Type
Hydraulic jack with claw With safety valves
TRUSCO Part Number
109-8152
Specification
With pump safety valve
Application
Level adjustment and mounting of machinery Bridge construction / carpentry and building Jack up for house and building moving Heavy jack-up Materials for disaster prevention
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHC-1.8V-2 02138017 469.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products