Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill case

3.71 (7)
Material (case)
Steel
...see all>
Product Options
ADD TO CART
Dimension (Length x Width x Height) (mm) Storage Capacity (pcs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length x Width x Height) (mm) Storage Capacity (pcs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
132x86x17 13 1PC 1 PMC13 09927477 -
Discontinued
[x]
151x91x35 19 1PC 1 PMC19 09927486 13.99 SGD
In stock
189x110x55 25 1PC 1 PMC25 09927495 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Storage of drills
3
From Japan
On 2016-03-01 22:14:17
Close opening is difficult
This review is about item#09927495.
Cutting operation
5
From Japan
On 2015-11-27 19:19:18
There is cheapness of making, but I am satisfied with the necessary and sufficient.
This review is about item#09927495.
Organize and store the notch
5
From Japan
On 2013-04-22 15:10:16
Considering the price is satisfactory enough
This review is about item#09927495.
Organize around the drilling machine
5
From Japan
On 2013-02-22 21:58:02
I think that it is a good thing from the price. Although there are reviews that cooking is coarse, I do not mind at all. Although the storage drill diameter is 0.5 mm increments, I think that it is more convenient if it makes the drill for the stupid hole and the drill for the pilot hole of the tap fit.
This review is about item#09927486.
Storage and arrangement
3
From Japan
On 2012-09-23 23:17:55
There is a rough feeling for a while, but there is no problem in use.
This review is about item#09927486.
Drilling work of sash etc.
1
From Japan
On 2012-01-26 19:23:19
Because the drill diameter 3 mm fits and the length is different, so the lid is not closed Do not insert it in all sizes Insert it and do not try to have something that does not fit in other sizes There is no choice so I bought the order code 08675037
This review is about item#09927486.
Construction work such as telecommunications
4
From Japan
On 2009-12-19 22:00:58
It is hard to understand in the photograph, but the unexpected finish is miscellaneous. Although there is no problem if you consider price and just saying that you just carry a drill blade and carry around. I wonder how much durability it is.
This review is about item#09927477.

Related Products