Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Under Head Length (mm) Bolt Diameter Surface Processing Standard Subtense(mm) Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Under Head Length (mm) Bolt Diameter Surface Processing Standard Subtense(mm) Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mark/ with 8 mark 130 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34917014 13.44 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 60 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916926 8.19 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 120 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34917005 12.15 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 30 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916883 5.65 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 65 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916935 8.54 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 70 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916944 8.99 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 90 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916971 10.06 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 100 M20 Trivalent Chromate plated ISO standard details 30 1.5 S45C hardened special steel 1PC 1 - 34917215 20.61 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 140 M10 Trivalent Chromate plated ISO standard details - 1.25 S45C hardened special steel 1PC 1 - 34916691 6.19 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 75 M10 Trivalent Chromate plated ISO standard details - 1.25 S45C hardened special steel 1PC 1 - 34916637 2.99 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 80 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916962 9.71 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 80 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917075 12.41 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 90 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917084 13.57 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 120 M20 Trivalent Chromate plated ISO standard details 30 1.5 S45C hardened special steel 1PC 1 - 34917233 22.45 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 130 M20 Trivalent Chromate plated ISO standard details 30 1.5 S45C hardened special steel 1PC 1 - 34917242 22.45 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 80 M20 Trivalent Chromate plated ISO standard details 30 1.5 S45C hardened special steel 1PC 1 - 34917197 15.64 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 90 M20 Trivalent Chromate plated ISO standard details 30 1.5 S45C hardened special steel 1PC 1 - 34917206 18.44 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 45 M8 Trivalent Chromate plated Coarse ISO standard - 1.25 S45C hardened special steel 1PC 1 - 34916506 1.26 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 55 M8 Trivalent Chromate plated Coarse ISO standard - 1.25 S45C hardened special steel 1PC 1 - 34916524 1.47 SGD
Shipped after 2017-12-20
Mark/ with 8 mark 65 M8 Trivalent Chromate plated Coarse ISO standard - 1.25 S45C hardened special steel 1PC 1 - 34916542 1.77 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 70 M8 Trivalent Chromate plated Coarse ISO standard - 1.25 S45C hardened special steel 1PC 1 - 34916551 1.92 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 65 M12 Trivalent Chromate plated ISO standard details - 1.25 S45C hardened special steel 1PC 1 - 34916734 3.73 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 75 M12 Trivalent Chromate plated ISO standard details - 1.25 S45C hardened special steel 1PC 1 - 34916752 5.31 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 100 M14 Trivalent Chromate plated ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916856 8.01 SGD
Shipped after 2017-12-20
Mark/ with 8 mark 120 M14 Trivalent Chromate plated ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916865 9.71 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 130 M14 Trivalent Chromate plated ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916874 13.95 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 25 M14 Trivalent Chromate plated ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916777 3.28 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 65 M14 Trivalent Chromate plated ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916822 6.31 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 100 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916987 11.05 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 55 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916917 8.14 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 75 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916953 9.45 SGD
Shipped after 2017-12-19
Mark/ no 8 mark 30 M6 Trivalent Chromate plated ISO standard details - 1 S45C hardened special steel 1PC 1 - 34916481 0.76 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 130 M10 Trivalent Chromate plated ISO standard details - 1.25 S45C hardened special steel 1PC 1 - 34916682 5.64 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 30 M14 Trivalent Chromate plated ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916786 4.24 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 45 M14 Trivalent Chromate plated ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916795 5.34 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 35 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916892 6.01 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 110 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917102 15.51 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 120 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917111 15.22 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 140 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34917023 14.48 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 150 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34917032 15.22 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 45 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916901 10.15 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 70 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917066 11.53 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 160 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34917041 22.01 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 100 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917093 14.87 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 150 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917136 20.65 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 160 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917145 26.19 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 180 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917154 29.15 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 200 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917163 33.52 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 60 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917057 9.86 SGD
Shipped after 2017-12-20
Mark/ with 8 mark 110 M20 Trivalent Chromate plated ISO standard details 30 1.5 S45C hardened special steel 1PC 1 - 34917224 21.05 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 75 M8 Trivalent Chromate plated Coarse ISO standard - 1.25 S45C hardened special steel 1PC 1 - 34916567 2.47 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 60 M14 Trivalent Chromate plated ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916813 6.03 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 110 M16 Trivalent Chromate plated ISO standard details 24 1.5 S45C hardened special steel 1PC 1 - 34916996 11.76 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 130 M18 Trivalent Chromate plated ISO standard details 27 1.5 S45C hardened special steel 1PC 1 - 34917127 17.86 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 180 M20 Trivalent Chromate plated ISO standard details 30 1.5 S45C hardened special steel 1PC 1 - 34917251 40.31 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 70 M20 Trivalent Chromate plated ISO standard details 30 1.5 S45C hardened special steel 1PC 1 - 34917181 14.74 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 40 M8 Trivalent Chromate plating Coarse ISO standard 12 1.25 S45C hardened special steel 1PC 1 - 09928247 1.07 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 100 M10 Trivalent Chromate plating ISO standard details 14 1.25 S45C hardened special steel 1PC 1 - 34916664 3.88 SGD
Shipped after 2017-12-20
Mark/ with 8 mark 70 M12 Trivalent Chromate plating ISO standard details 17 1.25 S45C hardened special steel 1PC 1 - 34916743 3.93 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 45 M12 Trivalent Chromate plating ISO standard details 17 1.25 S45C hardened special steel 1PC 1 - 34916716 2.99 SGD
Shipped after 2017-12-20
Mark/ no 8 mark 25 M6 Trivalent Chromate plating ISO standard details 10 1 S45C hardened special steel 1PC 1 - 34916472 0.55 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 60 M12 Trivalent Chromate plating ISO standard details 17 1.25 S45C hardened special steel 1PC 1 - 34916725 3.63 SGD
Shipped after 2017-12-25
Mark/ with 8 mark 55 M14 Trivalent Chromate plating ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916804 5.37 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 70 M14 Trivalent Chromate plating ISO standard details 22 1.5 S45C hardened special steel 1PC 1 - 34916831 6.13 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 20 M8 Trivalent chromate plating ISO standard eye level 12 1.25 S45C hardening special steel 1PC 1 - 09928213 0.68 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 25 M8 Trivalent chromate plating ISO standard eye level 12 1.25 S45C hardening special steel 1PC 1 - 09928222 0.75 SGD
Shipped after 2017-12-18
Mark/with 8 marks 30 M8 Trivalent chromate plating ISO standard eye level 12 1.25 S45C hardening special steel 1PC 1 - 09928231 0.85 SGD
Shipped after 2017-12-18
Mark/with 8 marks 25 M10 Trivalent chromate plating ISO standard details 14 1.25 S45C hardening special steel 1PC 1 - 09928256 1.18 SGD
Shipped after 2017-12-18
Mark/with 8 marks 30 M10 Trivalent chromate plating ISO standard details 14 1.25 S45C hardening special steel 1PC 1 - 09928265 1.26 SGD
Shipped after 2017-12-18
Mark/with 8 marks 35 M10 Trivalent chromate plating ISO standard details 14 1.25 S45C hardening special steel 1PC 1 - 09928274 1.36 SGD
Shipped after 2017-12-18
Mark/with 8 marks 40 M10 Trivalent chromate plating ISO standard details 14 1.25 S45C hardening special steel 1PC 1 - 09928283 1.84 SGD
Shipped after 2017-12-18
Mark/with 8 mark 50 M10 Trivalent chromate plating ISO details standard 14 1.25 S45C hardening special steel 1PC 1 - 09928292 1.73 SGD
Shipped after 2017-12-18
Mark/with 8 mark 30 M12 Trivalent chromate plating ISO details standard 17 1.25 S45C hardening special steel 1PC 1 - 09928301 1.98 SGD
Shipped after 2017-12-18
Mark/with 8 marks 35 M12 Trivalent chromate plating ISO standard details 17 1.25 S45C hardening special steel 1PC 1 - 09928317 2.24 SGD
Shipped after 2017-12-18
Mark/with 8 marks 40 M12 Trivalent chromate plating ISO standard details 17 1.25 S45C hardening special steel 1PC 1 - 09928326 2.41 SGD
Shipped after 2017-12-18
Mark/with 8 marks 50 M12 Trivalent chromate plating ISO standard details 17 1.25 S45C hardening special steel 1PC 1 - 09928335 2.87 SGD
Shipped after 2017-12-18
Mark/with no 8 mark 15 M6 Trivalent chromate plating ISO details standard 10 1 S45C hardening special steel 1PC 1 - 34916454 0.42 SGD
Shipped after 2017-12-18
Mark/with no 8 mark 20 M6 Trivalent chromate plating ISO details standard 10 1 S45C hardening special steel 1PC 1 - 34916463 0.46 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 15 M8 Trivalent chromate plating ISO standard eye level 12 1.25 S45C hardening special steel 1PC 1 - 34916497 0.65 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 50 M8 Trivalent chromate plating ISO standard eye level 12 1.25 S45C hardening special steel 1PC 1 - 34916515 1.29 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 60 M8 Trivalent chromate plating ISO standard eye level 12 1.25 S45C hardening special steel 1PC 1 - 34916533 1.77 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 80 M8 Trivalent chromate plating ISO standard eye level 12 1.25 S45C hardening special steel 1PC 1 - 34916576 2.07 SGD
Shipped after 2017-12-20
Mark/ with 8 mark 100 M8 Trivalent chromate plating ISO standard eye level 12 1.25 S45C hardening special steel 1PC 1 - 34916585 2.66 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 20 M10 Trivalent chromate plating ISO details standard 14 1.25 S45C hardening special steel 1PC 1 - 34916594 1.10 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 60 M10 Trivalent chromate plating ISO details standard 14 1.25 S45C hardening special steel 1PC 1 - 34916603 2.38 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 65 M10 Trivalent chromate plating ISO details standard 14 1.25 S45C hardening special steel 1PC 1 - 34916612 2.68 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 70 M10 Trivalent chromate plating ISO standard details 14 1.25 S45C hardening special steel 1PC 1 - 34916621 2.84 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 80 M10 Trivalent chromate plating ISO standard details 14 1.25 S45C hardening special steel 1PC 1 - 34916646 3.28 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 90 M10 Trivalent chromate plating ISO standard details 14 1.25 S45C hardening special steel 1PC 1 - 34916655 3.43 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 120 M10 Trivalent chromate plating ISO details standard 14 1.25 S45C hardening special steel 1PC 1 - 34916673 4.48 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 25 M12 Trivalent chromate plating ISO standard details 17 1.25 S45C hardening special steel 1PC 1 - 34916707 2.08 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 80 M12 Trivalent chromate plating ISO details standard 17 1.25 S45C hardening special steel 1PC 1 - 34916761 4.54 SGD
Shipped after 2017-12-18
Mark/ with 8 mark 80 M14 Trivalent chromate plating ISO details standard 22 1.5 S45C hardening special steel 1PC 1 - 34916847 6.88 SGD
Shipped after 2017-12-19
Mark/ with 8 mark 60 M20 Trivalent chromate plating ISO standard details 30 1.5 S45C hardening special steel 1PC 1 - 34917172 12.54 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Machine part production
5
From Japan
On 2017-07-02 15:23:43
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#9928292.
Vehicle screws for fixing spare tires
5
From Japan
On 2017-06-07 23:03:37
Because it is hard to find the size (long thread of the fine), it is very grateful that I could purchase from one.
This review is about item#9928292.
Car maintenance
5
From Japan
On 2017-05-04 05:52:33
Excellent strength, cost performance is more than anything high. I want to purchase each size including spare.
This review is about item#09928231.
Motorcycle slider installation
5
From Japan
On 2016-11-07 08:25:49
It is short with a genuine bolt to attach a slider and I bought it because I do not sell the m10 bolt to the home center. Results The installation was OK and the strength seemed to be problematic so I was satisfied with satisfaction.
This review is about item#34916691.
As a bolt
5
From Japan
On 2016-02-16 15:01:25
no problem.
This review is about item#09928231.
Mission maintenance
3
From Japan
On 2015-11-14 21:48:20
I used it for 2 years at the muffler junction of the original, but no problem
This review is about item#09928213.
Equipment assembly
4
From Japan
On 2015-07-13 19:32:11
There is no problem in particular.
This review is about item#09928292.
Motorcycle Engine Mount Bolt
5
From Japan
On 2015-06-29 22:35:19
I finally found a bolt of this pitch to install the engine guard. It is also an ideal bolt with strength.
This review is about item#34916682.
Car maintenance
5
From Japan
On 2015-03-07 19:48:34
Highten bolt is not handled at the nearest home center, but because it is only a bag selling at the automobile parts dealer, I was feeling itchy not to be able to buy it although I wanted it slightly but it is possible to obtain as much as necessary as necessary.
This review is about item#09928231.
Car maintenance
5
From Japan
On 2013-04-16 22:57:46
Small hexagonal fine bolts frequently used for automobiles, those with general strength are commercially available, but there is no high strength type and high tensile strength products are handled by Monotarou so it is very helpful. It will be appreciated if you stock in large quantities so that stocks will not run out. Although it is requested, 11T will be generalized in the car in the future, so I'd like to sell 11T as well.
This review is about item#09928222.

Related Products