Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Die Grinder

Purpose
Correction, chamfering, and deburring work after spot welding.
2014 TRUSCO Published Page
2-1556
Collet Size (mm)
6
Air Consumption (m2/min)
0.21
No Load Rotation Speed (min-1[r.p.m])
25000
Weight (kg)
0.37
Overall Length (mm)
151
TRUSCO Part Number
292-5702
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SI-2002 09928012 -
Discontinued
[x]
ADD TO CART

Related Products