Buy more than* S$200* and get FREE SHIPPING

Belt Sander

5.00 (1)
2014 TRUSCO Published Page
2-1577
Air Outlet
PT1/4
Air Consumption (m3/min)
0.27
Belt Speed (m/s)
1100
Revolution (min-1[r.p.m])
15000
Weight (kg)
0.8
Overall Length (mm)
275
TRUSCO Part Number
294-3476
Specification
Belt size(mm)/10/12x330
Accessories
Coupler (20PM) Pelt paper 12mm (# 60) Air Tool Oil
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SI-2700 09928046 399.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish machining of the impeller of the pump parts, deburring of machined components
5
From Japan
On 2015-03-28 21:25:20
We are very satisfied. Control of the belt speed and torque You can also easily. Belt You can also use the things of many variations.
This review is about item#09928046.

Related Products