Buy more than* S$200* and get FREE SHIPPING

Orbital Sander

Purpose
Polishing of metal, putty, and other woodworking products (finish) work.
Pad Size (mm)
73x98
Orbit Diamond(mm)
3
Air Pressure
5
Flow Rate (L/min)
260
Air Outlet
PT1/4
Noise Level (dB)
88
Revolution (min-1[r.p.m])
9000
Dimension (mm)
W73xH71xL145
...see all>
Product Options
ADD TO CART
Paper Dimension (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Dimension (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Non-dust suction (glue type) - 1PC 1 813-LP 09928073 469.99 SGD
Shipped after 2018-04-26
Width 75 Non-dust (magic formula) 0.8 1PC 1 813-MP 09928064 459.99 SGD
In stock
ADD TO CART

Related Products