Buy more than* S$200* and get FREE SHIPPING

Electric Double Action Polisher

5.00 (2)
Buff Size (phi)
150
Pad Size (mm)
123
Input (W)
430
Cord Length (m)
5
Revolution (min-1[r.p.m])
3200
Power (V)
100
Current (A)
4.5
Weight (kg)
1.87
Dimension (mm)
123phixH212xL252
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-150N 09928161 509.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
car
5
From Japan
On 2016-06-16 14:35:14
It is light and easy to use! Very satisfied!
This review is about item#09928161.
Vehicle finishing for sale
5
From Japan
On 2014-02-26 13:23:33
It was surprising because it was lighter than I was thinking because there was no heat during polishing, it would be useful if there is a small electric polisher that will polish more detailed places.
This review is about item#09928161.

Related Products