Buy more than* S$200* and get FREE SHIPPING

Steel Lock Normal Key Box-Nut Type 21H

4.44 (18)
Screw Diameter (mm)
12
Subtense(mm)
21
Overall Length (mm)
31
Material
Steel
Set Contents
Four lock nuts, one key
...see all>
Product Options
ADD TO CART
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Chrome-plated 1Set 1 - 09928396 12.99 SGD
In stock
1.25 Chrome-plated 1Set 1 - 09928405 12.99 SGD
In stock
1.5 Black chrome plating 1Set 1 - 09928414 13.99 SGD
In stock
1.25 Black chrome plating 1Set 1 - 09928423 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Legacy wheels to prevent theft
5
From Japan
On 2018-01-05 12:07:03
I bought it for legacy wheels. Installation, parts strength etc. did not have any problem. Since I just started using it, I do not know durability etc.
This review is about item#9928405.
Mounting lock nut
5
From Japan
On 2017-12-11 16:06:44
Although it is the second purchase by changing the model, there is no particular problem.
This review is about item#9928396.
Private car
5
From Japan
On 2017-12-02 15:24:51
The price was cheap but the plated thread was also very good good.
This review is about item#9928396.
anti-theft
3
From Japan
On 2017-11-12 14:01:27
If the shape of the lock groove is all the same as the other goods, I think that it does not make much sense. It takes a little time to remove the nut, so I wonder if it works a little
This review is about item#9928396.
Wheel mounting
5
From Japan
On 2017-07-15 16:21:57
Used when Toyota's external wheel is installed. Quality is enough.
This review is about item#9928396.
Car tire replacement and installation work
5
From Japan
On 2017-06-15 15:02:06
While it is a no-brand, it is exquisite. We hope to develop such products etc. a lot. We appreciate those who are struggling to manufacture and that we are distributing as inferior at low price and we will carefully use it as a user.
This review is about item#9928405.
For studless tire theft prevention
5
From Japan
On 2017-01-13 18:14:39
Purchased for Prius W 30. Separately, 20 nuts by fitting with a set of 16 cap nuts. It is four pieces. Although it is cheap price, it is also very sturdy because it is made of steel. I have used it for more than two years without licking the mountain. It is not too soft like an aluminum nut without durability like a duralumin nut It has long lasted with steel unique flexibility and robustness. Because the lock key becomes common, it is better than crashless, crime prevention which is about pneumatic ... but the price is also cheap, so it was a product that we could recommend to other people.
This review is about item#9928414.
Wheel anti-theft
5
From Japan
On 2015-11-20 21:23:16
It is wonderful to handle theft at this price.
This review is about item#09928405.
For replacement
5
From Japan
On 2015-05-08 08:04:48
Used for aluminum wheels (tire change). It is cheap and very satisfied.
This review is about item#09928405.
New car External aluminum mounting
5
From Japan
On 2013-07-16 14:49:45
It was cheap and goods were also very good.
This review is about item#09928396.

Related Products