Buy more than* S$200* and get FREE SHIPPING

Steel Lock Light Key Bag Nut Type 19 H

4.20 (5)
Screw Diameter (mm)
12
Subtense(mm)
19
Overall Length (mm)
31
Material
Steel
Set Contents
Four lock nuts, one key
...see all>
Product Options
ADD TO CART
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Chrome-plated 1Set 1 - 09928432 13.99 SGD
In stock
1.25 Chrome-plated 1Set 1 - 09928441 13.99 SGD
In stock
1.5 Black chrome plating 1Set 1 - 09928457 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
aluminum foil
5
From Japan
On 2015-12-30 18:51:07
It is equivalent to the maker products I used to date, and there is not any problem.
This review is about item#09928432.
Although it is a comfortable level of security, theft prevention
4
From Japan
On 2015-06-28 13:47:21
It will interfere with the head and the wheel of the nut when the lock key is inserted all the way in. It is avoiding by placing cushioning material moderately in the lock key. There is no problem with price and quality.
This review is about item#09928457.
Sell ​​to customers
5
From Japan
On 2013-02-16 10:46:12
I am using several pieces, but I do not have any complaints with this.
This review is about item#09928441.
For studless tires
5
From Japan
On 2010-12-10 14:19:24
Although it was not necessary especially, since it is a five hole car, I usually bought it together with a set of 16 nuts.
This review is about item#09928432.
Tire change
2
From Japan
On 2010-04-12 19:36:08
Since it is 5 holes, buy this locknut anyway for a number matching. Rust came out with all the nuts even though it was not even two months ago and it was a little shocking. It may be unavoidable because Hokkaido is sowing a lot of snow melting agent, but at least I want you to be able to withstand even one winter in Hokkaido.
This review is about item#09928432.

Related Products