Buy more than* S$200* and get FREE SHIPPING

Steel Lock Thin Key Box Nut Type 17H

Screw Diameter (mm)
12
Subtense(mm)
17
Overall Length (mm)
31
Material
Steel
Set Contents
Four lock nuts, one key
...see all>
Product Options
ADD TO CART
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Chrome-plated 1Set 1 - 09928475 16.99 SGD
In stock
1.25 Chrome-plated 1Set 1 - 09928484 -
Discontinued
[x]
1.5 Black chrome plating 1Set 1 - 09928493 17.99 SGD
In stock
1.25 Black chrome plating 1Set 1 - 09928502 -
Discontinued
[x]
ADD TO CART

Related Products