Buy more than* S$200* and get FREE SHIPPING

Round Pin Screw Insulating Cap, Oa-Qm

4.00 (1)
Material (sleeve)
Polypropylene
Rated Voltage (V)
300
Material (Body)
Polypropylene
...see all
Product Options
ADD TO CART
Compatible Wire Diameter Operating Temperature Range (deg C) Compatible Crimp Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Diameter Operating Temperature Range (deg C) Compatible Crimp Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) phi7mm x 2 lines -20 to 70 8-6 (round pin) 1Bag(20PC) 1 OA-QM6 09929132 -
Discontinued
[x]
(Maximum) phi4mm x 2 -20 - 70 1.25-3 (round terminal) 1Bag(50PC) 1 OA-QM3 09929105 -
Discontinued
[x]
(Maximum) 5 mm phi x 2 -20 - 70 1.25-4 2-4 (round terminal) 1Bag(50PC) 1 OA-QM4 09929114 -
Discontinued
[x]
(Maximum) 6 mm phi x 2 -20 - 70 3.5-5 5.5-5 (round terminal) 1Bag(50PC) 1 OA-QM5 09929123 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to power motor wiring connection
4
From Japan
On 2013-10-20 14:25:01
Is the hesitation felt not put by a little terminal screws.
This review is about item#09929114.

Related Products