Buy more than* S$200* and get FREE SHIPPING

Multi-Type Insulation Caps for Screw-Terminal

4.00 (3)
Purpose
Insulating, transit connections, of motor and sensor lines of various types of machinery and testing equipment.
Material (case)
Nylon 66
Rated Voltage (V)
600
Material (Body)
Nylon 66
...see all>
Product Options
ADD TO CART
Compatible Wire Diameter Operating Temperature Range (deg C) Number of Poles Compatible Crimp Terminal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Diameter Operating Temperature Range (deg C) Number of Poles Compatible Crimp Terminal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 / pole (maximum) phi3mm x -20 to 80 3P - *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 OA-QTM32 09929141 49.99 SGD
Shipped after 2018-01-24
2 / pole (maximum) phi5mm x -20 to 80 6P 1.25-4, 2-4 (round pin)   1Box(10PC) 1 OA-QTM64 09929184 41.99 SGD
In stock
(Maximum) 3.5 mm x 2 phi / polar -20 - 80 3P 1.25-3 (round terminal)   1Bag(20PC) 1 OA-QTM33 09929157 48.99 SGD
In stock
(Maximum) 5 mm phi x 2pcs / pole -20 - 80 3P 1.25-4 2-4 (round terminal)   1Bag(20PC) 1 OA-QTM34 09929166 49.99 SGD
In stock
(Maximum) 5 mm phi x 2pcs / pole -20 - 80 4P 1.25-4 2-4 (round terminal)   1Bag(20PC) 1 OA-QTM44 09929175 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Relaying of sensor cable
4
From Japan
On 2015-07-28 07:41:48
Easy to handle
This review is about item#09929166.
Air conditioner
3
From Japan
On 2014-05-09 14:02:10
There was nothing wrong.
This review is about item#09929175.
On the connection of the motor
5
From Japan
On 2012-11-09 16:16:25
It is very handy because processing such as tape winding is unnecessary. I was satisfied very much because I was able to purchase the price easier than a certain mail order.
This review is about item#09929166.

Related Products