Buy more than* S$200* and get FREE SHIPPING

Insulating Cap OA-QCM

Caution
Use designed bolts and crimping terminal. Confirm there is no distortion on bolts before use. Confirm direction of crimping terminal. Do not connect crimping terminal more than 2pcs. Do not enter your finger into insulation cap. Confirm insulation cap fit
Purpose
For the insulation process of screw clamp connection of pressure terminals, such as a motor terminal.
Materials (cover)
Polypropylene (flame retardant grade UL94 V-0)
Rated Voltage (V)
600
Operating Temperature Range (deg C)
-20 to 70
Material
Lock part / nylon 66 (flame retardant grade UL94 V-2)
...see all
Product Options
ADD TO CART
Compatible Crimp Terminal Compatible Wire Diameter Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Crimp Terminal Compatible Wire Diameter Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R22-10 R38-10 (round pin) (Maximum) phi13mm x 2 lines Black (lock portion) 1Box(10PC) 1 OA-QCM10 38848345 28.32 SGD
In stock
R14-8 R22-8 (round pin) (Maximum) phi11mm x 2 lines Ash (lock portion) 1Box(10PC) 1 OA-QCM8 38848354 23.29 SGD
In stock
ADD TO CART

Related Products