Buy more than* S$200* and get FREE SHIPPING

Daihatsu Type Clip

4.48 (29)
...see all>
Product Options
ADD TO CART
Shaft Diameter B (phi mm) Neck Length A(mm) Outer Diameter C (mm) Dimensions E (mm) Dimensions D (mm) Main Conforming Genuine Product Number Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter B (phi mm) Neck Length A(mm) Outer Diameter C (mm) Dimensions E (mm) Dimensions D (mm) Main Conforming Genuine Product Number Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 90044-68210-000 - 1Bag(30PC) 1 MD13-30 11135844 30.99 SGD
In stock
8 13 20 - - 90044-68316 15 1Bag(10PC) 1 MD31-10 35598297 9.99 SGD
In stock
5 14.2 19.2 - - 52521-B2010-000 - 1Bag(10PC) 1 MD19-10 33023322 12.99 SGD
In stock
12.4 23 - - 11.4 90044-68271 - 1Bag(10PC) 1 MD2-10 33023261 15.99 SGD
In stock
- - - - - 90044-68150-000 - 1Bag(10PC) 1 MD23-10 33023347 15.99 SGD
In stock
6.5 10.5 - - - 55345-B2010-000 - 1Bag(10PC) 1 MD22-10 33023331 15.99 SGD
In stock
6.2 13.6 24 - - 90041-89068-000 - 1Bag(30PC) 1 MD11-30 33023295 23.99 SGD
In stock
9.4 7 - - - 90044-68133-000 - 1Bag(30PC) 1 MD10-30 33023286 26.99 SGD
In stock
8 - 15 - - 90044-68308-000 10 1Bag(10PC) 1 MD34-10 35598324 12.99 SGD
In stock
- - - - - 90044-67526-000 - 1Bag(10PC) 1 MD20-10 11135887 15.99 SGD
In stock
- - - - - 53455-97202 - 1Bag(10PC) 1 MD29-10 33023383 20.99 SGD
In stock
9.5 30 24 - - 90044-67499-000 - 1Bag(10PC) 1 MD26-10 33023374 16.99 SGD
In stock
31 24 39 - - 90044-67419 - 1Bag(10PC) 1 MD25-10 33023365 16.99 SGD
In stock
10.4 10.6 15.5 13.9 23.2 90044-68108 - 1Bag(30PC) 1 MD1-30 33023252 39.99 SGD
In stock
- - - - - 56115-97401 - 1Bag(10PC) 1 MD24-10 33023356 18.99 SGD
In stock
8 16.3 20 - - 90044-68044-000 - 1Bag(10PC) 1 MD18-10 33023313 27.99 SGD
In stock
4.8 15.2 20 - - 90044-68028-000 - 1Bag(30PC) 1 MD12-30 33023304 31.99 SGD
In stock
8.2 8.6 19.8 - - 90044-68060-000 - 1Bag(30PC) 1 MD3-30 33023277 20.99 SGD
In stock
- - - - - 90044-68346 - 1Bag(10PC) 1 MD37-10 38401727 16.99 SGD
Shipped after 2018-01-22
9 - - - - 90041-89082 - 1Bag(10PC) 1 MD36-10 35598342 16.99 SGD
In stock
- - 27 - - 75392-B2020 - 1Bag(10PC) 1 MD35-10 35598333 18.99 SGD
In stock
- 11.5 20 - - 90044-68263-000 - 1Bag(10PC) 1 MD33-10 35598315 20.99 SGD
In stock
8 - 20 - - 90044-68098 - 1Bag(10PC) 1 MD32-10 35598306 16.99 SGD
In stock
- - 19 - 14 90044-67531 - 1Bag(10PC) 1 MD30-10 35598281 19.99 SGD
In stock
- - - - - 90044-67585 - 1bag(10pc) 1 MH038-10 19058323 10.99 SGD
In stock
- - - - - 53879-B2020 - 1bag(4pc) 1 MH044-4 19058384 9.99 SGD
In stock
- - - - - 90044-68381 - 1bag(10pc) 1 MH052-10 19058454 10.99 SGD
In stock
- - - - - 90044-68196-000 - 1Bag(30PC) 1 MD4-30 11135801 18.99 SGD
In stock
- - - - - 90044-68193-000 - 1Bag(30PC) 1 MD6-30 11135817 23.99 SGD
In stock
- - - - - 90044-68333-000 - 1Bag(10PC) 1 MD7-10 09929744 9.99 SGD
In stock
- - - - - 90044-68333-000 - 1Bag(30PC) 1 MD7-30 11135826 20.99 SGD
In stock
- - - - - 90044-67496 - 1Bag(10PC) 1 MD9-10 09929753 10.99 SGD
In stock
- - - - - 90044-67496 - 1Bag(30PC) 1 MD9-30 11135835 23.99 SGD
In stock
- - - - - 90044-68210-000 - 1Bag(10PC) 1 MD13-10 09929762 12.99 SGD
In stock
- - - - - 90044-68356-030 - 1Bag(30PC) 1 MD15-30 11135853 36.99 SGD
In stock
- - - - - 90044-67474-000 - 1Bag(10PC) 1 MD16-10 11135862 11.99 SGD
In stock
- - - - - 90044-67478-000 - 1Bag(10PC) 1 MD17-10 11135871 11.99 SGD
In stock
- - - - - 90044-67555-000 - 1Bag(10PC) 1 MD21-10 11135896 8.99 SGD
In stock
- - - - - 90044-68262-000 - 1Bag(10PC) 1 MD27-10 11135905 11.99 SGD
In stock
- - - - - 60497-07071-22 - 1Bag(10PC) 1 MD28-10 11135914 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 4.48
29 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-12-17 09:59:34
Material performance is equivalent to genuine products I'm glad if there are subdivisions such as 5 pieces
This review is about item#11135801.
When repairing a private car
5
From Japan
On 2017-12-15 21:41:48
It was inexpensive as a genuine product, inexpensive and could be used without problems.
This review is about item#11135862.
Fixing of the plastic parts near the wiper of Atrey
4
From Japan
On 2017-09-14 20:14:31
Purchased by repairing old Atrey's degraded clip. Somewhat satisfied was because it took time to find the object of purpose. If possible, it will be helpful if it is displayed in the list and it becomes easier to find. Goods are very good, reasonable than those of mass merchandisers, so we hope to make it easier for you to select items.
This review is about item#11135914.
I used it for bumper installation.
5
From Japan
On 2017-08-26 07:34:01
Since the nail was broken, I was glad, but as I got new it arrived.
This review is about item#09929753.
As a repair part of the vehicle
3
From Japan
On 2017-08-17 00:20:03
There is an impression that the material is hard and fragile compared to genuine. I am saved because COSPA is excellent, but it may be misunderstood about the material, but I would like to make an improvement. It is comprehensively superior and adds that it is no doubt that it is saved.
This review is about item#9929753.
Light truck battery cover stopper
5
From Japan
On 2017-05-31 22:53:28
The battery cover clip became old and could not be removed, it was cut off so I bought it for repair. It seems that the diameter was a little thick, but stopped exactly. It is likely to be used in other ways. (The picture displayed when filling out the review seems to be different from what you purchased)
This review is about item#9929762.
Car Maintenance
5
From Japan
On 2017-03-12 03:07:45
Genuine product number · Toyota / Daihatsu: 90044-68196-000 · Mazda: S51S-51-833 【Push clip】 For fixing of bumpers and small panels with clip recently adopted. If you pull the middle pin or push it in to the back, the clip loosens so it is hard to break and can be reused. Since it is possible to substitute 6 mm to 7 mm clip, I put one set as a spare in the tool box. (This is a comment to Daihatsu type clip order code 11135801 product number MD4-30 1 bag (30 pieces))
This review is about item#11135801.
Used for repair of Subaru
3
From Japan
On 2017-01-05 16:50:30
It is comfortable to stop Subaru's Pleo mudguard. Although it was for Daihatsu, it could stop comfortably. Thank you very much.
This review is about item#11135826.
Exchange bumper
5
From Japan
On 2016-08-14 19:23:14
Since it was cheap because it was equivalent to genuine products, it is durable after purchasing.
This review is about item#19058323.
When car is repaired
5
From Japan
On 2016-08-03 21:23:03
I was able to use it without problem as with genuine products
This review is about item#11135801.

Related Products